Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131753

MPN #: 7100148750

3M™ Scotch Weld™ DP100 Epoxy Adhesive Plus, Duo-Pak, 48.5 ml Capacity, Clear - Pkg Qty 12

Product Description
3M™ Scotch-Weld Epoxy Adhesive DP100 Plus is a very flexible, fast-setting, two-part epoxy adhesive that cures clear and stays clear even when cured in larger masses. This epoxy stays clear, but not colorless when cured in large masses.

Features:
  • Provides Strong, Permanent Bond Even Under Vibration and Impact: There's no more versatile structural epoxy than 3M™ Scotch-Weld™ Epoxy Adhesive DP100 Plus. It works on a variety of substrates including metals, ceramics and glass, wood, and many plastics. The low viscosity makes it easy to dispense and self-level; and an effective tool for filleting and potting. It features high shear strength and good peel and impact performance that, when combined with good flexibility, make it ideal for a variety of applications in the transportation, specialty vehicle, electrical, general industrial, sporting goods, construction, and consumer goods industries
  • Professional-Grade Adhesive: This fast-potting agent bonds metals, ceramics, glass, and many plastics in applications with thermal cycling
  • Versatile Application: Excels across transportation, specialty vehicle, electrical, general industrial, sporting goods, construction, and consumer goods industries
  • Ideal For Thermal Impact: Flexible when cured, this epoxy is excellent for bonding dissimilar surfaces where resistance to flexing, vibration, and other stressors is needed
  • Impact Performance: Forms a long-lasting bond with high shear strength and good peel/impact performance
  • Fast Handling Time and Cure: Features 4 minutes of working time and reaches handling strength in 20 minutes at room temperature
  • Certifications: DP100 Plus is UL 94 HB Certified
Recommended Applications:
  • Glass to metal bonding
  • Bonding jewelry or other items where appearance is critical
  • Bonds many plastics
  • General attachment applications in a variety of industries
  • Replace 5 minute epoxy for improved performance
  • Fast potting agent good for applications with thermal cycling


PRICE
$551.40  Sold in packages of 12 / $45.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5 ml

Product Details

Manufacturers Part Number7100148750
TypeAdhesive
Package Quantity12
ColorClear
Brand3M