Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131754

MPN #: 7100148760

3M™ Scotch Weld™ DP100FR Epoxy Adhesive, Duo-Pak, 48.5 ml Capacity, Cream - Pkg Qty 12

Product Description
3M™ Scotch-Weld™ Epoxy Adhesive DP100FR is a flame retardant, non-sag, two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Low viscosity for easy dispensing and levelling. Non-sag formulation ensures adhesive stays where applied.

Features:
  • UL 94 V-0 certified, FAR 25.853 60 second vertical burn test
  • Adhesive formula cures rigid for high static load holding
  • High shear ensures a permanent bonds
  • Fast 6 minute work life with handling strength in about 15 minutes at room temperature
  • Non-sag formulation ensures adhesive stays where applied
  • Flame Retardant Formula Cures Rigid for High Static Load Holding: 3M™ Scotch-Weld™ Epoxy Adhesive DP100FR is a non-sag, versatile structural adhesive for general purpose bonding where a UL 94 V-0 certified product is desired. Does not contain brominated or antimony- based flame retardants. It works on a variety of substrates including metals, ceramics, concrete and wood. Its high shear strength delivers strong, rigid performance, making it ideal for multiple applications in the electrical, general industrial, construction and consumer goods industries
  • Fast 6 Minute Work Life with Handling Strength in about 15 Minutes: The mix ratio for 3M™ Scotch-Weld™ Epoxy Adhesive DP100FR is 1:1 for quick, precise dispensing, and with a 6-minute working time there's some opportunity for repositioning for precise alignment of parts. The adhesive reaches handling strength in approximately 15 minutes and is fully cured in 48 hours (at 72°F/22°C)
Recommended Applications:
  • Flame retardant wire tacking
  • Applications that requiring machining afterwards
  • Fast bonding where a flame retardant adhesive is required

PRICE
$467.40  Sold in packages of 12 / $38.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5 ml

Product Details

Manufacturers Part Number7100148760
TypeAdhesive
Package Quantity12
ColorTan
Brand3M