Wall Anchors
Wall anchors provide additional support and stability when attaching objects to walls, particularly in cases where the wall material may not be strong enough to support the weight or load. Durable drywall anchors prevent damage to the wall and ensure a secure installation. They can be made of metal, plastic, or a combination of materials. Wall anchors are commonly used in construction projects, interior design, and retail or commercial spaces.
Most Relevant
Powers Wall-Dog™ Screw Anchors

Powers Wall-Dog™ Screw Anchors provide a secure and versatile way to secure items to drywall. When compared to other screw anchors, Powers Wall-Dog™ anchors can be installed directly into drywall, making for a quick application. Steel construction ensures durability and long-lasting use. Great for use in industrial and commercial environments.
| Compare | Image | Package Quantity | Size | Material | Finish | Length | Head | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 100 | 1/4" | Steel | Plain | 1-1/2 in | Pan | Ships Same Day WBB700596 | $0.24 ea. | ||
![]() | 5000 | 1/4" | Steel | Plain | 1-1/4 in | Combo Hex Washer ft | Ships Same Day WBB700871 | $0.16 ea. | ||
![]() | 100 | 1/4" | Steel | Zinc | 1-1/2 in | Wafer | Ships Same Day WBB700966 | $0.24 ea. | ||
![]() | 100 | 1/4" | Steel | Plain | 1-1/4 in | Pan | Ships Same Day WBB700601 | $0.15 ea. | ||
![]() | 100 | 1/4" | Steel | Plain | 1-1/4 in | Pan | Ships Same Day WBB700963 | $0.15 ea. | ||
![]() | 100 | 1/4" | Steel | Zinc | 1-1/4 in | Oval | Ships Same Day WBB700989 | $0.18 ea. | ||
![]() | 5000 | 1/4" | Steel | Zinc | 1-1/4 in | Robertson ft | Ships Same Day WBB700964 | $0.19 ea. | ||
![]() | 5000 | 1/4" | Steel | Zinc | - | Oval ft | Ships Same Day WBB700595 | $0.16 ea. | ||
![]() | 100 | 1/4" | Steel | Zinc | 1-1/4 in | Pan | Ships Same Day WBB700960 | $0.20 ea. |
Hollow Wall Anchors

Hollow Wall Anchors provide reliable support and mounting solutions. Robust steel construction with a zinc finish ensures long-lasting support and durability. Their design makes them ideal for installation in block, wallboard, and other hollow materials. These heavy-duty hollow wall anchors are great for industrial and commercial use. Available in a range of size options.
Showing 1-10 of 37 results
Zip-It® Wallboard Anchors

Zip-It® wallboard anchors are versatile fastening solutions for securely anchoring objects to drywall and other hollow wall materials. They provide a reliable and convenient way to hang items without additional wall supports or studs. The wall anchors are specifically engineered to offer a quick and easy solution for commercial applications.