The Werner A567000 Parapet Wall Anchor does not require any tools to attach to the top of a parapet wall. Constructed with zinc plated steel for strength and durability, the Parapet Wall Anchor is portable, reusable and does not penetrate into the wall surface.
Werner® Parapet Wall Anchor, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 |
| Width | 14-1/2 in |
| Height | 4-3/4 in |
| Weight Capacity | 5,000 lbs |
| Weight | 21 lbs |
| Tensile Strength | 10000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Gold |
| Style | Parapet |
| Install Type | Reusable |
| Material | Stainless Steel |
| Attachment Type | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.1-2007, OSHA 1910 & 1926 |