Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 07324-PWR - Stud™ Wedge Anchor - 1/2" x 5-1/2" - 304 SS- UNC - 50 Pk

Dewalt eng. by Powers 07324-PWR - Stud™ Wedge Anchor - 1/2" x 5-1/2" - 304 SS- UNC - 50 Pk

Item #: WBB2198988

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/2-13
  • 3/8-16

1/2-13

  • SELECT
  • 5-1/2
  • 3-3/4
  • 3
  • 5

5-1/2

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $149.95

Clearance Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Power-Stud™ Wedge Anchor - 1/2" x 5-1/2" - 304 Stainless Steel - UNC - Pkg of 50 - Powers 7324

The Power-Stud anchor, is a fully threaded, torque-controlled, wedge expansion anchor.It is available in a threaded version suitable for applications in solid concrete and grout-filledconcrete masonry. The threaded version is produced in mechanically galvanized carbon steeland stainless steel to offer various levels of corrosion resistance depending on use.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE1/2-13
  • LENGTH INCHES5-1/2
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • ALT MFG #07324-PWR
  • THREADCoarse
  • MIN. EMBED.2-1/4"
  • APPROVALSASTM E488
  • MANUFACTURERS PART NUMBER07324-PWR
  • THREAD LENGTH4-1/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 7414SD2-PWR-Power-Stud+® Wedge Expansion Anchor,SD2, 3/8" x 3-1/2"-150 Pk

Item #: B701450

Not Yet Rated

Usually ships in 3 to 6 days

$142.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 07324-PWR - Stud™ Wedge Anchor - 1/2" x 5-1/2" - 304 SS- UNC - 50 Pk

Dewalt eng. by Powers 07324-PWR - Stud™ Wedge Anchor - 1/2" x 5-1/2" - 304 SS- UNC - 50 Pk

Item #: WBB2198988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant