5/8-11X3  Slotted Flat Cap Screw Zinc, Pkg of 100
See all 11 items in product family

5/8-11X3 Slotted Flat Cap Screw Zinc, Pkg of 100

Item #: WBB428813

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
5/8-11X3 Slotted Flat Cap Screw Zinc. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • BRANDKanebridge
    • DESCRIPTIONFlat Head Cap Screw
    • SIZE5/8-11
    • LENGTH INCHES3"
    • MATERIALSteel
    • MANUFACTURERS PART NUMBER6248CSF
    • FINISHZinc
    • HEAD Flat
    • DRIVESlotted
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY100
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!