Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2170170

MPN #: TFP18SSNW650

650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel

Product Description
Contents:
  • 6/32 Hex Machine Screw Nut - 304 Stainless Steel (50)
  • 8/32 Hex Machine Screw Nut - 304 Stainless Steel (50)
  • 10/24 Hex Machine Screw Nut - 304 Stainless Steel (40)
  • 12/24 Hex Machine Screw Nut - 304 Stainless Steel (25)
  • 1/4-20 Hex Machine Screw Nut - 304 Stainless Steel (25)
  • 10/32 Hex Machine Screw Nut - 304 Stainless Steel (40)
  • #6 Flat Washer - 304 Stainless Steel - SAE (50)
  • #8 Flat Washer - 304 Stainless Steel - SAE (50)
  • 3/16 Flat Washer - 304 Stainless Steel - SAE (40)
  • #12 Flat Washer - 304 Stainless Steel - SAE (25)
  • 1/4 Flat Washer - 304 Stainless Steel - SAE (25)
  • #10 Flat Washer - 304 Stainless Steel - SAE (40)
  • #6 Split Lock Washer - 304 Stainless Steel (50)
  • #8 Split Lock Washer - 304 Stainless Steel (50)
  • #10 Split Lock Washer - 304 Stainless Steel (40)
  • #12 Split Lock Washer - 304 Stainless Steel (25)
  • 1/4 Split Lock Washer - 304 Stainless Steel (25)


PRICE
$135.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
135.95
Buy 10 units - 24 units
129.95Save $6.00 (4%)
Buy 25+ units
125.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadHex
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeNuts & Washers
DriveHex
Number of Pieces650
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishPassivated
MaterialStainless Steel
DescriptionHex Machine Screw Assortment for #6 to 1/4"
Number of Items18
Manufacturers Part NumberTFP18SSNW650
Grade304 Stainless Steel
BrandTitan Fasteners