Take 15% off your entire order!

Offer applied at checkout

6-32 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 50

6-32 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 50

Item #: WBB1664559

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/4-10
  • 5/8-18
  • #8-32
  • #6-32
  • 1/4-20

#6-32

  • SELECT
  • Steel
  • Stainless Steel

Stainless Steel

  • SELECT
  • Zinc Yellow
  • Zinc
  • 18-8 Stainless Steel

18-8 Stainless Steel

Minimum Quantity: 17

Price: $2.64

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 50

Nylon Insert Hex Lock Nuts provide a durable undersized washer that forms a compression grip that binds on the threads of the mating fastener to resist loosening. Fasteners can be adjusted or removed after installation, while the locking feature resists loosening without the nuts being seated for limited reusability and long lasting reliability.

Product Specifications

  • SIZE#6-32
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY50
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8-32 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 50

Item #: B1664560

Not Yet Rated

Usually ships in 1 to 4 days

$3.44

Close

17 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 50

6-32 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 50

Item #: WBB1664559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant