Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32 USS Elastic Stop Nut - Pkg of 50
See all 205 items in product family

8-32 USS Elastic Stop Nut - Pkg of 50

Item #: WBB1628604

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($46.07)

Price: $2.71
Product Information
Customer Review
Product Q&A
Manufactured from approved nut steel Nylon Compression locking action Rustproof positive locking action Vibration-proof Can be reused.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • DESCRIPTIONElastic Stop Nut
    • SIZE#8-32
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHZinc
    • BRANDGlobal Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!