Take 15% off your entire order!

Offer applied at checkout

Woodruff Keys, Large Drawer Assortment, 20 Items, 270 Pieces

Image Not Exact Representation

Woodruff Keys, Large Drawer Assortment, 20 Items, 270 Pieces

Item #: WBB1643338

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $170.19

Save $8.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Woodruff Keys, Large Drawer Assortment, 20 Items, 270 Pieces

Woodruff Keys, Large Drawer Assortment. Tray Dimensions: (18"W x 12"D x 3"H). 3/32 x 1/2", item refill # 05039-25, 5/32 x 3/4", item refill # 05043-20, 3/16 x 1", item refill # 05046-15, 1/4 x 1", item refill # 05047-5, 5/16 x 1-1/8", item refill # 05057-5, 3/32 x 5/8", item refill # 05041-25, 5/32 x 7/8", item refill # 05045-20, 3/16 x 1-1/8", item refill # 05060-15, 1/4 x 1-1/8", item refill # 05048-5, 5/16 x 1-1/4", item refill # 05050-5, 1/8 x 1/2", item refill # 05040-25, 3/16 x 3/4", item refill # 05044-15, 1/4 x 3/4", item refill # 05055-15, 1/4 x 1-1/4", item refill # 05054-5, 3/8 x 1", item refill # 05058-5, 1/8 x 5/8", item refill # 05051-25, 3/16 x 7/8", item refill # 05052-15, 1/4 x 7/8", item refill # 05053-15, 5/16 x 1", item refill # 05056-5, 3/8 x 1-1/4", item refill # 05059-5.

Product Specifications

  • COUNTRY OF ORIGINUSA
  • CONTAINER CONSTRUCTIONSteel
  • NUMBER OF PIECES270
  • BRANDGlobal Approved
  • NUMBER OF ITEMS20
  • PACKAGE QUANTITY270
  • TYPEWoodruff Keys
  • TRAY DIMENSIONS18"W x 12"D x 3"H
  • FINISHPlain
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Woodruff Key Assortment - 18 Items, 350 Pieces - M1.5 to M10 - Steel - Plain - Made In USA

Item #: B2223978

Not Yet Rated

Usually ships in 1 to 4 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Woodruff Keys, Large Drawer Assortment, 20 Items, 270 Pieces

Woodruff Keys, Large Drawer Assortment, 20 Items, 270 Pieces

Item #: WBB1643338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant