Pan Head
Finish
Length
Material
Color
Price
Finish
Zinc
Size
#8
Material
Steel
Length
3/4 in
Finish
Zinc
Size
#8
Material
Steel
Length
1/2 in
L.H.Dottie® Sheet Metal Screw, Phillips Pan Head, Stainless Steel, #6 x 1", 100 Pack
Finish
Steel
Size
#6
Material
Stainless Steel
Length
1 in
Finish
Zinc
Size
#8
Material
Steel
Length
3/4 in
#8 x 1/2 Phillips Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 5000
Finish
18-8 Stainless Steel
Size
#8
Material
Stainless Steel
Length
1/2 in
#10 x 3/4 Six Lobe Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 2000
Finish
18-8 Stainless Steel
Size
#10
Material
Stainless Steel
Length
3/4 in