Pan Head
Availability
Size
Brand
Type
Finish
Length
Material
Color
Price
Finish
Zinc
Size
#14
Material
Steel
Length
2 in
#10 x 1-1/4 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 3000
Finish
Zinc
Size
#10
Material
Steel
Length
1-1/4 in
#6 x 3/8 Phillips Pan Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 10000
Finish
Black Oxide
Size
#6
Material
Steel
Length
3/8 in
#8 x 1/2 Phillips Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 5000
Finish
18-8 Stainless Steel
Size
#8
Material
Stainless Steel
Length
1/2 in
#8 x 1 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 5000
Finish
Zinc
Size
#8
Material
Steel
Length
1 in
8-15X1 1/4 Combination (slot/phil) Pan Head Self Tapping Screw Type A Full Thread Zinc Bake 4000 pcs
Finish
Zinc
Size
#8
Material
Steel
Length
1-1/4 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #10 x 1-1/2", 100 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
1-1/2 in
L.H.Dottie® Sheet Metal Screw, Phillips Pan Head, Stainless Steel, #6 x 2", 100 Pack
Finish
Steel
Size
#6
Material
Stainless Steel
Length
2 in
Finish
Zinc
Size
#12
Material
Steel
Length
3 in
Finish
Steel
Size
#10
Material
Stainless Steel
Length
1-1/2 in
Finish
Zinc
Size
#8
Material
Steel
Length
3 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #8 x 1-1/2", 100 Pack
Finish
Zinc
Size
#8
Material
Steel
Length
1-1/2 in
Finish
Zinc
Size
#8
Material
Steel
Length
2 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #12 x 1-1/4", 100 Pack
Finish
Zinc
Size
#12
Material
Steel
Length
1-1/4 in
Finish
Zinc
Size
#6
Material
Steel
Length
1 in
L.H.Dottie® Sheet Metal Screw, Combo Pan Head, Carbon Steel, #12 x 1/2", 100 Pack
Finish
Zinc
Size
#12
Material
Steel
Length
1/2 in
L.H.Dottie® Sheet Metal Screw, Combo Pan Head, Carbon Steel, #8 x 3/4", Tuff 500 Pack
Finish
Zinc
Size
#8
Material
Steel
Length
3/4 in
L.H.Dottie® Sheet Metal Screw, Combo Pan Head, Carbon Steel, #8 x 1-1/4", 100 Pack
Finish
Zinc
Size
#8
Material
Steel
Length
1-1/4 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Stainless Steel, #8 x 1", 100 Pack
Finish
Steel
Size
#8
Material
Stainless Steel
Length
1 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #10 x 1/2", 100 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
1/2 in
Finish
Zinc
Size
#8
Material
Steel
Length
1/2 in
L.H.Dottie® Sheet Metal Screw, Combo Pan Head, Carbon Steel, #10 x 3/4", 100 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
3/4 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #12 x 1-1/2", 100 Pack
Finish
Zinc
Size
#12
Material
Steel
Length
1-1/2 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Stainless Steel, #10 x 1-1/4", 100 Pack
Finish
Steel
Size
#10
Material
Stainless Steel
Length
1-1/4 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #10 x 3/4", Tuff 100 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
3/4 in
Finish
Zinc
Size
#8
Material
Steel
Length
1 in
Finish
Zinc
Size
#10
Material
Steel
Length
1/2 to 2 in
Finish
Zinc
Size
#8
Material
Steel
Length
1 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #8 x 3/4", Tuff 500 Pack
Finish
Zinc
Size
#8
Material
Steel
Length
3/4 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #10 x 2-1/2", 100 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
2-1/2 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #10 x 3/4", 100 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
3/4 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #12 x 3/4", 100 Pack
Finish
Zinc
Size
#12
Material
Steel
Length
3/4 in
Finish
Zinc
Size
#6
Material
Steel
Length
1 in
Finish
Zinc
Size
#12
Material
Steel
Length
2 in
Finish
Zinc
Size
#10
Material
Steel
Length
1/2 to 2 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Stainless Steel, #8 x 1-1/4", 100 Pack
Finish
Steel
Size
#8
Material
Stainless Steel
Length
1-1/4 in
Finish
Zinc
Size
#8
Material
Steel
Length
1/2 to 2 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #10 x 1", Tuff 400 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
1 in
Finish
Zinc
Size
#12
Material
Steel
Length
2 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #6 x 1-1/4", 100 Pack
Finish
Zinc
Size
#6
Material
Steel
Length
1-1/4 in
L.H.Dottie® Sheet Metal Screw, Combo Pan Head, Carbon Steel, #10 x 1-1/4", 100 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
1-1/4 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #8 x 1", Tuff 500 Pack
Finish
Zinc
Size
#8
Material
Steel
Length
1 in