Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24X1/2  Combination (slot/phil) Pan External Sems Machine Screw Full Thread Zinc Bake,5000 pcs
See all 11 items in product family

10-24X1/2 Combination (slot/phil) Pan External Sems Machine Screw Full Thread Zinc Bake,5000 pcs

Item #: WBB399018

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.95
Product Information
Customer Review
Product Q&A
10-24X1/2 Combination (slot/phil) Pan External Sems Machine Screw Full Thread Zinc Bake. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • PACKAGE QTY5000
    • FINISHZinc
    • COUNTRY OF ORIGINImport
    • DRIVECombination
    • LENGTH INCHES1/2
    • BRANDKanebridge
    • HEAD Pan
    • SIZE10-24
    • MANUFACTURERS PART NUMBER1008ECP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!