Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-40x5/8 Coarse Thread Flat Socket Cap Screw Plain, Pkg of 100
See all 400 items in product family

4-40x5/8 Coarse Thread Flat Socket Cap Screw Plain, Pkg of 100

Item #: WBB424837

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
4-40x5/8 Coarse Thread Flat Socket Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/Hex Keys are used to drive the screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • SIZE#4-40
    • LENGTH5/8"
    • MATERIALAlloy Steel
    • FINISHBlack Oxide
    • TYPEFlat Head
    • MANUFACTURERS PART NUMBER0410CSFL
    • DRIVE TYPEHex
    • PACKAGE QUANTITY100
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONSocket Cap Screw
    • BRANDBlue Devil®
    • HEAD Flat Socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!