Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M5-0.8x20 Metric Flat Head Socket Cap Screws Plain, Pkg of 100
See all 336 items in product family

M5-0.8x20 Metric Flat Head Socket Cap Screws Plain, Pkg of 100

Item #: WBB424579

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
M5-0.8x20 Metric Flat Head Socket Cap Screws Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/Hex Keys are used to drive the screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • SIZEM5 x 0.8
    • LENGTH20mm
    • MATERIALAlloy Steel
    • FINISHBlack Oxide
    • TYPEFlat Head
    • COUNTRY OF ORIGINImport
    • PACKAGE QUANTITY100
    • BRANDBlue Devil®
    • UNIT OF MEASUREMENTMetric
    • DRIVE TYPEHex
    • MANUFACTURERS PART NUMBERM5020CSFL
    • DESCRIPTIONSocket Cap Screw
    • HEAD Flat Socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed