Take 15% off your entire order!

Offer applied at checkout

M5 x 0.8 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 87056

M5 x 0.8 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 87056

Item #: WBB2199251

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5/16-18
  • M4 x 0.7
  • 3/8-16
  • #10-32
  • M12 x 1.75
  • 7/16-14
  • M8 x 1.25
  • 3/8-24
  • 1/4-28
  • #10-24
  • M10 x 1.5
  • M5 x 0.8
  • M3 x 0.5
  • 1/4-20
  • M6 x 1.0
  • #6-32
  • 5/16-24
  • #5-40
  • #8-32
  • #4-40

M5 x 0.8

  • SELECT
  • 2-1/2"
  • 8mm
  • 1-1/4"
  • 1/2"
  • 40mm
  • 3/4"
  • 1-1/2"
  • 55mm
  • 5/8"
  • 3/8"
  • 25mm
  • 15mm
  • 50mm
  • 45mm
  • 1"
  • 30mm
  • 2"
  • 16mm
  • 60mm
  • 10mm
  • 1-3/4"
  • 12mm
  • 20mm
  • 18mm
  • 1/4"
  • 6mm
  • 70mm
  • 35mm
  • 2-1/4"

10mm

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $20.00

Clearance Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M5 x 0.8 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 87056

Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability. Allen/Hex Keys are used to drive the screw. Thermal Black Oxide finish features a standard heat treatment finish which includes light drying oil; Chemical Black Oxide is a chemical treatment plus rust resistant with no drying oil.

Product Specifications

  • SIZEM5 x 0.8
  • LENGTH10mm
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER87056
  • SPECIFICATIONS METISO 10642
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE3mm
  • PACKAGE QUANTITY100
  • GRADEClass 12.9
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • BRANDHolo-Krome
  • DESCRIPTIONFlat Head Socket Head Cap Screw
  • UNIT OF MEASUREMENTMetric
  • HEAD Flat Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M5 x 0.8 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 87056

M5 x 0.8 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 87056

Item #: WBB2199251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant