YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

6-32X5/8  Phillips Flat Thread Cutting Screw Type F 4 10 Full Thrd Stainless Steel, Pkg of 2000

6-32X5/8 Phillips Flat Thread Cutting Screw Type F 4 10 Full Thrd Stainless Steel, Pkg of 2000

Item #: WBB402650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32X5/8 Phillips Flat Thread Cutting Screw Type F 4 10 Fully Threaded Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • HEAD Flat
  • FINISHStainless Steel
  • DRIVEPhillips
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • LENGTH INCHES5/8
  • PACKAGE QTY2000
  • MANUFACTURERS PART NUMBER0610FPF410
  • SIZE6-32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/4-20X2 1/2 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 800

Item #: B408916

Not Yet Rated

Usually ships in 1 to 4 days

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32X5/8  Phillips Flat Thread Cutting Screw Type F 4 10 Full Thrd Stainless Steel, Pkg of 2000

6-32X5/8 Phillips Flat Thread Cutting Screw Type F 4 10 Full Thrd Stainless Steel, Pkg of 2000

Item #: WBB402650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant