Flat Head

Phillips Drive - Type F
| Compare | Image | Head | Length | Size | Finish | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Flat | 5 in | 3/8-16 | Zinc | 225 | Ships Same Day WBB413460 | $829.00 | ||
![]() | Flat | 2 1/2 in | 1/4-20 | Zinc | 800 | Ships Same Day WBB408916 | $329.95 | ||
![]() | Flat | 1 in | 1/4-20 | Zinc | 3000 | Ships Same Day WBB406188 | $445.95 |

Metric Thread Rolling Screws

Phillips Drive - Type 25

6 Lobe Drive - Type F
Related Products
1/4-20X1 1/4 Six Lobe Flat Thread Cutting Screw Type F Fully Threaded Zinc Bake. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
8X3/8 #6HD Phillips Pan High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
12X3/4 #10HD Phillips Pan High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
8X3/4 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
4X3/8 #3 HD Phillips Truss High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.






