Model # :WBB416219
MPN #: 0406HPT
#4 x 3/8 #3 Head Phillips Truss High Low Screw Fully Threaded Zinc Bake - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
4X3/8 #3 HD Phillips Truss High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Size | 4 |
| Head | Truss |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0406HPT |