Take 15% off your entire order!

Offer applied at checkout

1-1/8" Flat Washer - SAE - Extra Thick - 1-1/4" I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 20

1-1/8" Flat Washer - SAE - Extra Thick - 1-1/4" I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 20

Item #: WBB2199720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $82.95 ea.
  • Buy 10-24 $78.95 ea.
  • Buy 25+ $76.95 ea.

Quantity

Customers Also Viewed

1-1/8" Flat Washer - SAE - Extra Thick - 1-1/4" I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 20

Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERMEG18
  • SIZE1-1/8"
  • INNER DIA.1-1/4"
  • OUTER DIA.2-1/4"
  • THICKNESS.286/.34"
  • GRADEGrade 8
  • MATERIALSteel
  • FINISHZinc Yellow
  • SPECIFICATIONS METSAE
  • COUNTRY OF ORIGINMade In USA
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY20
  • DESCRIPTIONFlat Washer - SAE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flat Washer - M24 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 50

Item #: B2279460

Not Yet Rated

Usually ships in 1 to 4 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/8" Flat Washer - SAE - Extra Thick - 1-1/4" I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 20

1-1/8" Flat Washer - SAE - Extra Thick - 1-1/4" I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 20

Item #: WBB2199720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant