discount codeFree shipping over 300

Applied at checkout

7/16" Flat Washer - USS - 1/2" I.D. - .064/.104" Thick - Steel - Zinc - Grade 2 - Pkg of 100

7/16" Flat Washer - USS - 1/2" I.D. - .064/.104" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Item #: WBB2200025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.90

Save $0.27 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

7/16" Flat Washer - USS - 1/2" I.D. - .064/.104" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCCR07
  • SIZE7/16"
  • INNER DIA.1/2"
  • OUTER DIA.1-1/4"
  • THICKNESS.064/.104"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • SPECIFICATIONS METUSS
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONFlat Washer - USS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16" Flat Washer - USS - 1/2" I.D. - .064/.104" Thick - Steel - Zinc - Grade 2 - Pkg of 100

7/16" Flat Washer - USS - 1/2" I.D. - .064/.104" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Item #: WBB2200025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top