Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9/16 Flat Washer - Carbon Steel - Plain - Pkg of 50

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

9/16 Flat Washer - Carbon Steel - Plain - Pkg of 50

Item #: WBB2175444

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($42.40)

Price: $5.30
Product Information
Customer Review
Product Q&A
9/16 Flat Washer - Carbon Steel - Plain - Pkg of 50

Flat washers distribute the clamping force of bolts and nuts over a wider area, which prevents pull-through. Flat washers are necessary when working with oversized holes and softer materials, such as wood.

Product Specifications

    • BRANDEarnest
    • MANUFACTURERS PART NUMBER615072P
    • SIZE9/16"
    • MATERIALSteel
    • FINISHPlain
    • SPECIFICATIONS METUSS
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • DESCRIPTIONFlat Washer - USS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!