Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M16 Heavy Duty Flat Washer - 35mm O.D. - 5mm Thick - Steel - Black Oxide - Pkg of 10 - FW-416

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

M16 Heavy Duty Flat Washer - 35mm O.D. - 5mm Thick - Steel - Black Oxide - Pkg of 10 - FW-416

Item #: WBB2264247

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
M16 Heavy Duty Flat Washer - 35mm O.D. - 5mm Thick - Steel - Black Oxide - Pkg of 10

Case hardened steel with black oxide finish. Extra thick for increased strength.

Product Specifications

    • BRANDMorton Machine
    • MANUFACTURERS PART NUMBERFW-416
    • SIZEM16
    • INNER DIA.17mm
    • OUTER DIA.35mm
    • THICKNESS5mm
    • MATERIALSteel
    • FINISHBlack Oxide
    • COUNTRY OF ORIGINMade In USA
    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY10
    • DESCRIPTIONHeavy Duty Flat Washer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed