Sight Glasses
Brand
Diameter
Height
Price
Related Products
Genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing. Fluid level sight glasses GN 743 can be used on pressurized oil tanks. NBR seal: maximum heat resistance: 100° C (212° F). When ...
Genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing. Fluid level sight glasses GN 743 can be used on pressurized oil tanks. NBR seal: maximum heat resistance: 100° C (212° F). When ...
Carson Optical TR-200 The Rock Series 57.6'' 3-Way Fluid Panhead Full Sized 4-Section Tripod The Rock™, TR-200 Tripod is the ideal tripod for outdoor use. The TR-200 extends to 57.6" and features four-section, aluminum locking legs. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock™, TR-200 Tripod also features a quick release shoe. It boasts a bubble level to ensure ...
Features: Magnifying Protective Safety Glasses with Clear Lens Design Magnification: 1.5x Power which is equivalent to +2.5 Diopters Protective Eyewear Contains a Clip-On, Flip-Up Lens System These Magnifying Safety Glasses Contain UV A/B/C Protection Scratch-Resistant Polycarbonate Distortion-Free Lenses that are Impact Resistant Contains Protective Side Shields and Cushioned Rubber Temple Pads for Comfort Included Accessories: Protective PVC Storage Case with Magnetic Enclosure System These Safety Glasses meet the ANSI/ISEA Z87.1-2015 Personal Eye Protection Standard for Impact ...
The TD-042ED™ from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass to give you the brightest, and clearest image possible. TD-042ED™ Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars. Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect for eyeglass wearers. The precisely ...