Sight Glasses
Brand
Diameter
Height
Price
Related Products
The TD-042EDMO™ from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass and special Mossy Oak™ Armor to give you the brightest, and clearest image possible. TD-042EDMO™ Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect ...
Genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing. Fluid level sight glasses GN 743 can be used on pressurized oil tanks. NBR seal: maximum heat resistance: 100° C (212° F). When ...
Carson Optical TR-200 The Rock Series 57.6'' 3-Way Fluid Panhead Full Sized 4-Section Tripod The Rock™, TR-200 Tripod is the ideal tripod for outdoor use. The TR-200 extends to 57.6" and features four-section, aluminum locking legs. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock™, TR-200 Tripod also features a quick release shoe. It boasts a bubble level to ensure ...
The Rock™, TR-100 tripod is ideal for outdoor use. The TR-100 is a tabletop version and extends to 20.8". The TR-100 features three-section, aluminum locking legs with quick release locks. The rubber non-slip feet will ensure your view is perfect every time. The 3-way panhead is perfect for amateur photographers and bird watchers. Store in the included carrying case when not in-use.
The LT-80 Metal LinenTest™ Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 5x power 30mm glass lens. The metal frame design is sturdy and durable. The LT-80 Metal LinenTest™ Magnifier contains markings in both inches and centimeters for easy measuring of small parts and is perfect for stitch counting. This Magnifier is portable and folds flat for storing when not in use. The LT-80 Metal LinenTest™ Magnifier Includes a soft pouch to protect from damage when not in use.