Pulls, Handles & Knobs
Brand
Length
Material
Height
Type
Color
Price
Related Products
Cylindrical revolving handles are noted for their modern design, and they blend in well with rectangular shaped rim handwheels. Steel handles are mainly used on safety clutch hand wheels to increase imbalance and thus avoid free wheeling. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). Maximum heat resistance of nylon plastic hand piece: 110°C (230°F). For use on this handle: DIN 911 hex keys available.
Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).
This cylindrical revolving handle can be used on most any devices where a leverage for turning is required, i.e. handwheels or crank handles. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). .
Retractable handles are suitable when the handle must be withdrawn during automatic operation.The handle is pulled out of its taper seating in the direction of the arrow and then tilted.A compression spring locks the handle in both end positions., A positive lock is achieved in the operating position by way of a tapered seating., Maximum heat resistance of phenolic plastic: 150°C (300°F).,Available with nylon plastic hand piece upon request.
Cylindrical revolving handles are noted for their modern design,and they blend in well with the rectangular shaped rim handwheels.Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F).Maximum heat resistance of nylon plastic hand piece: 110°C (230°F).