Take 15% off your entire order!

Offer applied at checkout

Ken Forging TBE-05-LH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Made In USA

Ken Forging TBE-05-LH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Made In USA

Item #: WBB1983071

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.30

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging - TBE-05-LH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Left Hand

Drop Forged Carbon Steel
Threaded: UNC-2A before galvanizing

Product Specifications

  • MANUFACTURER'S PART NUMBERTBE-05-LH-HDG
  • EYE OUTER DIA.1-15/16
  • EYE INNER DIA.1
  • SHANK LENGTH4-5/8
  • HANDLeft
  • TYPEGalvanized
  • RATED CAPACITY1800 lbs
  • COUNTRY OF ORIGINMade in USA
  • DIA. & THREAD SIZE1/2 - 13
  • BRANDKen Forging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ken Forging TBS-11-LH - Turnbuckle Stub - 1-1/8 - 7 x 9-1/2" - Carbon - Left Hand - Made In USA

Item #: B1983190

Not Yet Rated

Usually ships in 2 to 5 days

$9.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TBE-05-LH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Made In USA

Ken Forging TBE-05-LH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Made In USA

Item #: WBB1983071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant