Ken Forging TB110 - Turnbuckle Body - Carbon - 1 - 8 Dia. x 8-15/16" L - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Drop Forged Carbon Steel, Self Colored
ASTM F1145, Type 1, Grade 1, Class B
Tapped: UNC-2B
ASTM F1145, Type 1, Grade 1, Class B
Tapped: UNC-2B
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 6 in |
| Body Length | 8-15/16 in |
| Diameter & Thread Size | 1 - 8 |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Nut End | 1-3/8 |
| Manufacturers Part Number | TB110 |
| Rated Capacity | 10000 lbs |
| Brand | Ken Forging |