Take 15% off your entire order!

Offer applied at checkout

Ken Forging TBE-10-LH - Turnbuckle Eye - 1 - 8 x 5-3/4" - Carbon - Left Hand - Made In USA

Ken Forging TBE-10-LH - Turnbuckle Eye - 1 - 8 x 5-3/4" - Carbon - Left Hand - Made In USA

Item #: WBB1983065

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging - TBE-10-LH - Turnbuckle Eye - 1 - 8 x 5-3/4" - Carbon - Left Hand

Drop Forged Carbon Steel, Self-Colored
Threaded: UNC-2A

Product Specifications

  • MANUFACTURER'S PART NUMBERTBE-10-LH
  • EYE OUTER DIA.3-7/8
  • EYE INNER DIA.2
  • SHANK LENGTH5-3/4
  • HANDLeft
  • TYPECarbon
  • RATED CAPACITY8500 lbs
  • COUNTRY OF ORIGINMade in USA
  • DIA. & THREAD SIZE1 - 8
  • BRANDKen Forging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ken Forging TBS-16-LH - Turnbuckle Stub - 2 - 4-1/2 x 11" - Carbon - Left Hand - Made In USA

Item #: B1983200

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TBE-10-LH - Turnbuckle Eye - 1 - 8 x 5-3/4" - Carbon - Left Hand - Made In USA

Ken Forging TBE-10-LH - Turnbuckle Eye - 1 - 8 x 5-3/4" - Carbon - Left Hand - Made In USA

Item #: WBB1983065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant