Take 15% off your entire order!

Offer applied at checkout

Ken Forging TBS-02-LH - Turnbuckle Stub - 5/16-18 x 5-1/4" - Carbon - Left Hand - Made In USA

Ken Forging TBS-02-LH - Turnbuckle Stub - 5/16-18 x 5-1/4" - Carbon - Left Hand - Made In USA

Item #: WBB1983170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.14

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TBS-02-LH - Turnbuckle Stub - 5/16-18 x 5-1/4" - Carbon - Left Hand

Mild Carbon Steel, Self Colored
Threaded: UNC-2A

Product Specifications

  • MANUFACTURER'S PART NUMBERTBS-02-LH
  • STUB LENGTH5-1/4"
  • MIN. THREAD LENGTH2-3/4"
  • HANDLeft
  • TYPECarbon
  • RATED CAPACITY800 lbs
  • COUNTRY OF ORIGINMade in USA
  • DIA. & THREAD SIZE5/16 - 18
  • BRANDKen Forging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ken Forging TBS-05-4-LH - Turnbuckle Stub - 1/2-13 x 5" - Carbon - Left Hand - Made In USA

Item #: B1983178

Not Yet Rated

Usually ships in 2 to 5 days

$2.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TBS-02-LH - Turnbuckle Stub - 5/16-18 x 5-1/4" - Carbon - Left Hand - Made In USA

Ken Forging TBS-02-LH - Turnbuckle Stub - 5/16-18 x 5-1/4" - Carbon - Left Hand - Made In USA

Item #: WBB1983170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant