Take 15% off your entire order!

Offer applied at checkout

Ken Forging TBS-08-RH-316SS - Turnbuckle Stub - 3/4-10 x 8" - 316 SS - Right Hand - Made In USA

Ken Forging TBS-08-RH-316SS - Turnbuckle Stub - 3/4-10 x 8" - 316 SS - Right Hand - Made In USA

Item #: WBB1983122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TBS-08-RH-316SS - Turnbuckle Stub - 3/4-10 x 8" - 316 SS - Right Hand

Stainless Steel, Self Colored
Threaded: UNC-2A

Product Specifications

  • MANUFACTURER'S PART NUMBERTBS-08-RH-316SS
  • STUB LENGTH8"
  • MIN. THREAD LENGTH4-5/16"
  • HANDRight
  • TYPE316 Stainless Steel
  • RATED CAPACITY5200 lbs
  • COUNTRY OF ORIGINMade in USA
  • DIA. & THREAD SIZE3/4 - 10
  • BRANDKen Forging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ken Forging TBS-16-LH - Turnbuckle Stub - 2 - 4-1/2 x 11" - Carbon - Left Hand - Made In USA

Item #: B1983200

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TBS-08-RH-316SS - Turnbuckle Stub - 3/4-10 x 8" - 316 SS - Right Hand - Made In USA

Ken Forging TBS-08-RH-316SS - Turnbuckle Stub - 3/4-10 x 8" - 316 SS - Right Hand - Made In USA

Item #: WBB1983122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant