Take 15% off your entire order!

Offer applied at checkout

Ken Forging TBS-09-J-RH-HDG - Turnbuckle Stub - 7/8-9 x 14-1/2" - Galvanized - Made In USA

Ken Forging TBS-09-J-RH-HDG - Turnbuckle Stub - 7/8-9 x 14-1/2" - Galvanized - Made In USA

Item #: WBB1983134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TBS-09-J-RH-HDG - Turnbuckle Stub - 7/8-9 x 14-1/2" - Galvanized - Right Hand

Mild Carbon Steel
Threaded: UNC-2A before galvanizing

Product Specifications

  • MANUFACTURER'S PART NUMBERTBS-09-J-RH-HDG
  • STUB LENGTH14-1/2"
  • MIN. THREAD LENGTH7-1/2"
  • HANDRight
  • TYPEGalvanized
  • RATED CAPACITY7200 lbs
  • COUNTRY OF ORIGINMade in USA
  • DIA. & THREAD SIZE7/8 - 9
  • BRANDKen Forging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ken Forging TBS-18-LH - Turnbuckle Stub - 1-7/8 - 5 x 11" - Carbon - Left Hand - Made In USA

Item #: B1983199

Not Yet Rated

Usually ships in 2 to 5 days

$20.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TBS-09-J-RH-HDG - Turnbuckle Stub - 7/8-9 x 14-1/2" - Galvanized - Made In USA

Ken Forging TBS-09-J-RH-HDG - Turnbuckle Stub - 7/8-9 x 14-1/2" - Galvanized - Made In USA

Item #: WBB1983134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant