Take 15% off your entire order!

Offer applied at checkout

Ken Forging TBS-14-RH - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - Carbon - Right Hand - Made In USA

Ken Forging TBS-14-RH - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - Carbon - Right Hand - Made In USA

Item #: WBB1983162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TBS-14-RH - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - Carbon - Right Hand

Mild Carbon Steel, Self Colored
Threaded: UNC-2A

Product Specifications

  • MANUFACTURER'S PART NUMBERTBS-14-RH
  • STUB LENGTH10-1/8"
  • MIN. THREAD LENGTH5-3/4"
  • HANDRight
  • TYPECarbon
  • RATED CAPACITY21000 lbs
  • COUNTRY OF ORIGINMade in USA
  • DIA. & THREAD SIZE1-1/2 - 6
  • BRANDKen Forging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ken Forging TBS-14-LH - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - Carbon - Left Hand - Made In USA

Item #: B1983198

Not Yet Rated

Usually ships in 2 to 5 days

$14.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TBS-14-RH - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - Carbon - Right Hand - Made In USA

Ken Forging TBS-14-RH - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - Carbon - Right Hand - Made In USA

Item #: WBB1983162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant