Take 15% off your entire order!

Offer applied at checkout

Ken Forging TBS-19-LH - Turnbuckle Stub - 2-1/4 - 4-1/2 x 12-7/8" - Carbon - Left Hand - Made In USA

Ken Forging TBS-19-LH - Turnbuckle Stub - 2-1/4 - 4-1/2 x 12-7/8" - Carbon - Left Hand - Made In USA

Item #: WBB1983201

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TBS-19-LH - Turnbuckle Stub - 2-1/4 - 4-1/2 x 12-7/8" - Carbon - Left Hand

Mild Carbon Steel, Self Colored
Threaded: UNC-2A

Product Specifications

  • MANUFACTURER'S PART NUMBERTBS-19-LH
  • STUB LENGTH12-7/8"
  • MIN. THREAD LENGTH7-1/2"
  • HANDLeft
  • TYPECarbon
  • RATED CAPACITY48000 lbs
  • COUNTRY OF ORIGINMade in USA
  • DIA. & THREAD SIZE2-1/4 - 4-1/2
  • BRANDKen Forging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ken Forging TBS-14-J-LH - Turnbuckle Stub - 1-1/2 - 6 x 16-1/8" - Carbon - Left Hand - Made In USA

Item #: B1983195

Not Yet Rated

Usually ships in 2 to 5 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TBS-19-LH - Turnbuckle Stub - 2-1/4 - 4-1/2 x 12-7/8" - Carbon - Left Hand - Made In USA

Ken Forging TBS-19-LH - Turnbuckle Stub - 2-1/4 - 4-1/2 x 12-7/8" - Carbon - Left Hand - Made In USA

Item #: WBB1983201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant