Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco, Vibration / Shock Absorption Mounts Conical Type, 1.77", 168 Max Load

Rollover image to zoom in

Click image to enlarge

See all 402 items in product family

J.W. Winco, Vibration / Shock Absorption Mounts Conical Type, 1.77", 168 Max Load

Item #: WBB1121160

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $29.95 ea.
5-9 $27.95 ea.
10+ $25.95 ea.
Product Information
Customer Review
Product Q&A
J.W. Winco, Vibration / shock absorption mounts Conical Type, 1.77", 168

Vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as leveling feet. The parabolic shape of these isolation mounts generates progressive resilience characteristics: Impact and shock effects are absorbed more gently.

Product Specifications

    • COLOR FINISHBlack
    • BASE DIAMETER1.77"
    • BRANDJ.W. Winco
    • MANUFACTURERS PART NUMBER453.2-45-51-3/8-55
    • SPRING RATE284 Ft. Lbs./In.
    • DUROMETER55
    • MAX TRAVEL0.59"
    • HEIGHT2.01"
    • COUNTRY OF ORIGINImport
    • LOAD CAPACITY (FT. LBS.)168 Ft. Lbs.
    • UNIT OF MEASUREMENTInch (Imperial)
    • TAPPED INSERTS/THREADED STUDS304 Series Stainless Steel
    • COVER PLATE CONSTRUCTION304 Series Stainless Steel
    • LOAD CAPACITY RANGE (FT. LBS.)100 - 250 Ft. Lbs.
    • BODY MOUNTNatural rubber (NR), Vulcanized
    • THREAD3/8-16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed