Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Housed Spring Floor Mount Vibration Isolator - 5-3/4"L x 2-1/8"W Blue
See all 8 items in product family

Housed Spring Floor Mount Vibration Isolator - 5-3/4"L x 2-1/8"W Blue

Item #: WBB250544

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $72.95 ea.
5-9 $66.95 ea.
10+ $61.95 ea.
Product Information
Customer Review
Product Q&A
Steel springs reduce vibration transmission most efficiently as performance improves with larger deflections. Minimum deflection is 0.75" which increases with heavier loadings. Spring deflections are 2 - 6 times higher than the rubber products. IMF Unhoused Simple Spring Mount works best for indoor applications on lightweight equipment that does not have to be completely level and does not need to be bolted down. Max Load 45 LBS. 5-3/4"L x 2-1/8"W x 4-1/2"H Overall Dimensions.

Product Specifications

    • LENGTH5.75"
    • WIDTH2.13"
    • COLOR FINISHBlue
    • BRANDMason Industries
    • CONSTRUCTIONNeoprene/Spring
    • MANUFACTURERS PART NUMBERC-A-45
    • PACKAGE QUANTITY1
    • TYPESingle Spring Floor Mount
    • HEIGHT4.50"
    • COUNTRY OF ORIGINImport
    • MAXIMUM DEFLECTION1.60"
    • UNIT OF MEASUREMENTInch (Imperial)
    • LOAD CAPACITY (LBS.)45 Lbs.
    • MOUNT HOLE DIAMETER0.38"
    • LOAD CAPACITY RANGE (LBS.)0 - 100 Lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $20.00 with this comparable product +
Item #: WBB2238039
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$52.95