- Multi-layers ribbed / waffle rubber pads separated by steel plate for uniform load distribution
- No bolting required
- Simple field installation
- Multi-layers are recommended where vibration and noise control is required
Andre RSR-2R-0303 - Rubber Steel Pads 3"L x 3"W x 7/8"H - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.60 Sold in packages of 4 / $5.90 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 7/8 in |
| Weight | 0.5 lbs |
| Mount Height | 7/8 in |
Product Details
| Load Range | 60 psi |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | RSR-2R-0303 |
| Brand | Andre |