Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149235

MPN #: CP3X225-Y/O

Checkers Linebacker 3-Channel Cable Protector, 56840 lb. Cap., 38-5/8" x 19-3/4" x 3", Yellow/Orange

Product Description
Cable Protector, Linebacker, 3-Ch, 2-1/4", T-Connector, Yellow/Orange, 56,840 Lb. Load

Linebacker® 3-Channel Cable Protector with hinged lid provides a safe crossing for vehicles and pedestrian traffic while protecting valuable electrical cables and hose lines from damage in extreme weather conditions and work environments. Modular interlocking design is ideal for use in oil and gas applications, mining, military, and other industrial environments with heavy trucks and forklifts for cables up to 2-1/4" tall and 2-1/4" wide.

Features:
  • Protects Cables and Hoses Up to 2-1/4" Outside Diameter
  • Patented T-Connectors to Extend to Any Length
  • Reinforced Hinged Lid for Easy Cable Placement
  • Uv-Stabalized All-Weather Polyurethane Construction
  • Patented 5-Bar Tread Surface for Maximum Traction
  • Easy to Transport, Setup, Disassemble, and Store
  • Ideal for Use in Oil & Gas Applications, Mining, Military, and Other Industrial Environments with Heavy Trucks and Forklifts


PRICE
$519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-5/8
Width19-3/4 in
Height3 in
Weight28 lbs
Channel Diameter2-1/4
Cable Opening2-1/4"W x 2-1/4"H
Channel Width2-1/4 in
Channel Height2-1/4 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorOrange
Number of Channels3
Capacity56840
MaterialPolyurethane
Connector TypeT-Connector
Description3 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberCP3X225-Y/O
BrandCheckers Industrial Products