Features
- Fat 4-layer acrylic knit provides superior warmth
- Micro denier knit is soft against skin
- Stretches to fit Youth to 2XL sizes
Weights & Dimensions
| Size | One Size |
Product Details
| Type | High Visibility Headwear |
| Reflective Tape | No |
| Color | Green |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Stretch Knit |
| High Visibility | No |
| Material | Acrylic Knit |
| Description | Fat Cap |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 0063RHVLOSA |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | RefrigiWear |