Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Faultless

Model # :WB906245

MPN #: 1498-5

Faultless Swivel Plate Caster 1498-5 5" Polyurethane Wheel

Product Description
Faultless HEAVY DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Polyurethane casters have an extended life with excellent mobility. The cushioned ride protects the load and floors.

PRICE
$39.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height6-1/2 in
Weight Capacity750 lbs
Wheel Diameter5 in
Plate Size4-1/2 x 3-7/8 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeHeavy Duty
Brake TypeNo Brake Included
Caster TypeSwivel
Caster Rig MaterialSteel
Caster IndexCommercial
Manufacturers Part Number1498-5
BrandFaultless