Faultless Stainless Steel Swivel Plate Caster S890-5 5" TPR Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Faultless STAINLESS STEEL CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Delrin bearings and Stainless Steel components. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.
New ergonomic design gives you higher quality, better performance and greater durability. Delrin bearings and Stainless Steel components. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6-9/16 in |
| Weight Capacity | 325 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | TPR Rubber |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Manufacturers Part Number | S890-5 |
| Brand | Faultless |