WMI® Stainless Steel Leveling Caster WMS-40F - 110 Lb. Capacity - Plate Mounted
Write a Review
|
Questions & Answers (0)
Product Description
WMI® Stainless Steel Leveling Caster WMS-40F - 220 Lb. Load Rating - Plate Mounted
Premier type 304 Stainless Steel construction with smooth oscillating level operation and double ball bearing with cover protection and extended service life.
Premier type 304 Stainless Steel construction with smooth oscillating level operation and double ball bearing with cover protection and extended service life.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 2-13/16 in |
| Weight Capacity | 110 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 1-3/4 in |
| Mounting Bolt Hole Diameter | 8/32 in |
| Pilot Hole Diameter | 8/32 in |
| Plate Size | 2-5/32 x 2-5/32 in |
| Stem Width | 8/32 in |
Product Details
| Assembly Required | No |
| Wheel Material | Solid Nylon |
| Type | Swivel, Plate Mounted |
| Brake Type | Leveling Pad |
| Color | Silver |
| Caster Type | Swivel |
| Caster Rig Material | Natural Finish |
| Caster Index | Swivel Plate Casters |
| Description | Low Profile Stainless Steel Leveling Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | WMS-40F |
| Brand | WMI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO 9001, ISO 14001 |