Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Faultless

Model # :WB585495

MPN #: 499-5

Faultless Swivel Plate Caster 499-5 5" Polyurethane Wheel

Product Description
Faultless LIGHT AND MEDIUM DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. Polyurethane casters have an extended life with excellent mobility and the cushioned ride protects the load and floors. Image shown without brake.

PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height6-1/8 in
Weight Capacity300 lbs
Wheel Diameter5 in
Plate Size3-5/8 x 2-1/2 in
Bolt Spacing1-3/4 x 2-13/16 to 3-1/16 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeLight/Medium Duty
Brake TypeNo Brake Included
Caster TypeSwivel
Caster Rig MaterialSteel
Caster IndexSanitation
Manufacturers Part Number499-5
BrandFaultless