Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces. Features slotted bolt holes that help align screws to mounting surface.
Model # :WB906212
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 5 in |
| Height | 6 in |
| Weight Capacity | 250 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 4-1/2 x 3-3/4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Manufacturers Part Number | 906212 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |