Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Faultless

Model # :WB906241

MPN #: 1418-8

Faultless Swivel Plate Caster 1418-8 8" Mold-On Rubber Wheel

Product Description
Faultless HEAVY DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Mold-on rubber wheels are quiet, even under a heavy load and have a low initial roll effort. Great for floor protection.

PROMOTIONAL PRICE
$36.68

was $50.95
Save $14.27 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height9-1/2 in
Weight Capacity500 lbs
Wheel Diameter8 in
Plate Size4-1/2 x 3-7/8 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeHeavy Duty
Brake TypeNo Brake Included
Caster TypeSwivel
Caster Rig MaterialSteel
Caster IndexCommercial
Manufacturers Part Number1418-8
BrandFaultless