Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Faultless

Model # :WB585531

MPN #: 1491-6

Faultless Swivel Plate Caster 1491-6 6" TPR Wheel

Product Description
Faultless HEAVY DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.

PRICE
$56.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height7-1/2 in
Weight Capacity600 lbs
Wheel Diameter6 in
Plate Size4-1/2 x 3-7/8 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialTPR Rubber
Brake TypeNo Brake Included
Caster TypeSwivel
Caster IndexSwivel Plate Casters
Manufacturers Part Number1491-6
BrandFaultless