Faultless STAINLESS STEEL CASTER WITH BRAKE
New ergonomic design gives you higher quality, better performance and greater durability. Delrin bearings and Stainless Steel components. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors. Image shown without brake.
Faultless Stainless Steel Swivel Plate Caster S890-5TB 5" TPR Wheel with Brake
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6-9/16 in |
| Weight Capacity | 325 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Light/Medium Duty |
| Brake Type | Total Lock |
| Caster Type | Swivel |
| Caster Rig Material | Stainless Steel |
| Caster Index | Sanitation |
| Manufacturers Part Number | S890-5TB |
| Brand | Faultless |