- ROTOM
- Motors and Blowers
- SP
- 1/20 HP
- 3450 RPM
- 1 Speed
- Open
- 115V
- 1.1 Amps
- CW
- Sleeve Bearings
- OEM Model Numbers: 70-24157-03
- 70-22838-02
- 117847-00
- A066
Rotom FB-RFB241, Motors and Blowers, 1/20 HP, 3450 RPM, 115V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 lbs |
Product Details
| Horsepower | 1/2 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3730F |
| Enclosure | Totally Enclosed |
| Rated RPM | 1075 |
| RPM Range | 1075 rpm |
| Brand | Century |