Allegro High-Output Blower 9516, 16" Dia., 2HP, 5500 CFM
Write a Review
|
Questions & Answers (0)
Product Description
For applications requiring a maximum amount of output, this 16" High Output Blower offers a 2 hp electric motor housed in a rugged metal casing. Its efficient 3 blade impeller and high powered motor allow for high air flow. Includes a special 30 amp plug.
PRICE
$2,225.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 19 in |
| Weight | 74 lbs |
| Cord Length | 25 ft |
| Bus Wire Gauge | 12/3 AWG |
| Fan Diameter | 16 in |
Product Details
| Number of Blades | 3 |
| Blade Material | Polypropylene, Aluminum Hub |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 5-30P / 6-30P |
| Manufacturers Part Number | 9516 |
| Brand | Allegro Industries |
| RPM | 3450 rpm |
| Type | Blower Fan |
| CFM | 4400/4950/5500 CFM |
| Horsepower | 2 HP |
| Color | Safety Orange |
| Amperage | 10.50 A |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Voltage | 115 / 230 V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |