- 2" Diameter Tubular Polished Stainless Tubular Steel Superstructure
- Longer & Lower Design
- 8" Black Pneumatic Wheels In Chrome Plated Hubs & Forks
- Tubular Polished Stainless Steel Skirt
- Full Wrap-Around Bumper
- Two 2" Diameter Push Bars
Forbes Birdcage Bellman Cart 2528-GY-BK Stainless Steel, Gray Carpet, Black Bumper, 8" Pneumatic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,409.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 72 in |
| Weight Capacity | 2000 lbs |
| Weight | 130 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Diameter | 2 (Frame Tubing) in |
Product Details
| Assembly Required | Yes |
| Type | Birdcage |
| Bumper Color Family | Black |
| Wheel Type | Black Pneumatic |
| Carpeted Deck Color Family | Gray |
| Upright Material | Polished Stainless |
| Style | Curved Uprights |
| Material | Steel |
| Description | Bellman Luggage Carts |
| Package Quantity | 1 |
| Manufacturers Part Number | 2528-GY-BK |
| Number of Wheels | 4 |
| Brand | Forbes Industries |
Warranty
| Warranty | 1 yr |